Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60913

  • Zoro # G4327151


product price: $73.35
/ea

Key Features

Helix Type
Unequal Index
Spiral Direction
Right Hand
Milling Diameter
10 mm
Type
Finisher
End Mill Style
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF60913
Zoro #
G4327151
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length Below Shank
35 mm
Length of Cut
14 mm
Shank Dia.
10 mm
Overall Length
82 mm

Details

Helix Type
Unequal Index
Spiral Direction
Right Hand
Type
Finisher
End Mill Style
Chamfered
Shank Type
Plain Shank
Number of Flutes
4
Helix Angle
35°/37°
Measurement System
Metric
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Reach
35 mm
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.