Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60914

  • Zoro # G4321061


product price: $69.19
/ea

Key Features

Center Cutting
Center Cutting
Single End/Double End
Single End
Milling Diameter
10 mm
Length of Cut
14 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60914
Zoro #
G4321061
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
14 mm
Shank Dia.
10 mm
Overall Length
102 mm
Length Below Shank
55 mm

Details

Center Cutting
Center Cutting
Single End/Double End
Single End
Measurement System
Metric
Type
Finisher
Series
GMF60
Number of Flutes
4
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Style
Chamfered
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Helix Angle
35°/37°
Reach
55 mm
Spiral Direction
Right Hand
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.