Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60921

  • Zoro # G4330563


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length Below Shank
44 mm
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Measurement System
Metric
Spiral Direction
Right Hand
Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60921
Zoro #
G4330563
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
44 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Length of Cut
30 mm

Details

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Measurement System
Metric
Spiral Direction
Right Hand
Material
Carbide
Reach
44 mm
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Type
Finisher
Helix Angle
35°/37°
Helix Type
Unequal Index
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Chamfered
Number of Flutes
4
Series
GMF60
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.