Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Flat End Mill

  • Mfr # GMF61906

  • Zoro # G4344660


product price: $41.65
/ea

Key Features

Type
Finisher
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Helix Angle
35°/37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF61906
Zoro #
G4344660
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Length Below Shank
18 mm
Overall Length
57 mm

Details

Type
Finisher
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Helix Angle
35°/37°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Reach
18 mm
Center Cutting
Center Cutting
Measurement System
Metric
Helix Type
Unequal Index
Number of Flutes
4
Material
Carbide
Series
GMF61
Cutting Direction
Right Hand
End Mill Style
Chamfered
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.