Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Flat End Mill

  • Mfr # GMF61909

  • Zoro # G4348739


product price: $40.49
/ea

Key Features

Measurement System
Metric
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index
Cutting Direction
Right Hand
End Mill Style
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF61909
Zoro #
G4348739
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
13 mm
Milling Diameter
6 mm
Length Below Shank
21 mm

Details

Measurement System
Metric
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index
Cutting Direction
Right Hand
End Mill Style
Chamfered
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Type
Finisher
Number of Flutes
4
Helix Angle
35°/37°
Reach
21 mm
Series
GMF61
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.