Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Flat End Mill

  • Mfr # GMF61921

  • Zoro # G4348133


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
16 mm
Overall Length
92 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF61921
Zoro #
G4348133
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
16 mm
Overall Length
92 mm
Length of Cut
30 mm
Shank Dia.
16 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Series
GMF61
Spiral Direction
Right Hand
Single End/Double End
Single End
End Type- Holemaking
Chamfered
Shank Type
Weldon Flat
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Center Cutting
Yes
Overall Reach
44 mm
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.