Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Flat End Mill

  • Mfr # GMF61923

  • Zoro # G4359841


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Measurement System
Metric
Milling Diameter
20 mm
Spiral Direction
Right Hand
Helix Angle
35°/37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF61923
Zoro #
G4359841
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Length Below Shank
110 mm
Length of Cut
26 mm
Overall Length
164 mm

Details

Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
35°/37°
Cutting Direction
Right Hand
Helix Type
Unequal Index
Reach
110 mm
Number of Flutes
4
End Mill Style
Chamfered
Shank Type
Weldon Flat Shank
Type
Finisher
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.