Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Short Corner Radius Flat End Mill

  • Mfr # GMF55902

  • Zoro # G4221409


product price: $30.99
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
4 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF55902
Zoro #
G4221409
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Overall Length
54 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
End Mill Style
Radius
Cast Iron (K) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Series
GMF55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.