Zoro Homepage

V7 Plus 4Fl Multiple Helix Short End Mill

  • Mfr # GMF52060

  • Zoro # G4298171


product price: $26.45
/ea

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
6 mm
Overall Length
54 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF52060
Zoro #
G4298171
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
6 mm
Overall Length
54 mm
Length of Cut
10 mm
Shank Dia.
6 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
End Type- Holemaking
Chamfered
Shank Type
Plain
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Series
GMF52
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.