Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Mutliple Helix Ball Flat End Mill

  • Mfr # GMG56200

  • Zoro # G4444252


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
38 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMG56200
Zoro #
G4444252
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
20 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
GMG56
Shank Type
Weldon Flat
Finish
Y-Coating (AlCr Based)
End Mill Style
Ball
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Center Cutting
Yes
SAE or Metric
Metric
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.