Zoro Homepage

V7 Plus 6Fl 45 Degree Helix Ex-Long Corner Radius Flat End Mill

  • Mfr # GMG19901

  • Zoro # G4249969


product price: $41.05
/ea

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
6 mm
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG19901
Zoro #
G4249969
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
75 mm
Length of Cut
24 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Steel (P) Compatibility
Yes
Shank Type
Weldon Flat
Stainless (M) Compatibility
Yes
End Mill Style
Radius
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Series
GMG19
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.