Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Ex-Long Corner Radius Flat End Mill

  • Mfr # GMG19908

  • Zoro # G4249783


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Spiral Direction
Right Hand
System of Measurement
Metric
Milling Diameter
12 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG19908
Zoro #
G4249783
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Corner Radius
1.50 mm
Length of Cut
48 mm
Shank Dia.
12 mm
Radius
1.50 mm
Overall Length
120 mm

Details

Helix Angle
45°
Spiral Direction
Right Hand
System of Measurement
Metric
End Mill Material
Carbide
End Mill Style
Radius
Number of Flutes
6
Type
Finisher
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Series
GMG19
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.