Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Ex-Long Corner Radius Flat End Mill

  • Mfr # GMG19910

  • Zoro # G4250763


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12 mm
End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG19910
Zoro #
G4250763
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
3 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Overall Length
120 mm
Length of Cut
48 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Shank Type
Weldon Flat
End Mill Style
Radius
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Series
GMG19
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.