Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Ex-Long End Mill

  • Mfr # GMG14100

  • Zoro # G4335174


product price: $72.55
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
100 mm
Milling Diameter
10 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG14100
Zoro #
G4335174
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
100 mm
Milling Diameter
10 mm
Length of Cut
40 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
End Type- Holemaking
Square
Stainless (M) Compatibility
Yes
Spiral Direction
Right Hand
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Shank Type
Plain
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Series
GMG14
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.