Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Ex-Long End Mill

  • Mfr # GMG14200

  • Zoro # G4343644


product price: $404.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
6
Length of Cut
80 mm
Shank Dia.
20 mm
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG14200
Zoro #
G4343644
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
80 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Overall Length
150 mm

Details

End Mill Style
Square
Number of Flutes
6
Helix Type
Unequal Index
Center Cutting
Center Cutting
Shank Type
Plain Shank
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Type
Finisher
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Measurement System
Metric
Single End/Double End
Single End
Spiral Direction
Right Hand
Material
Carbide
Series
GMG14
Helix Angle
45°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.