Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Ex-Long Flat End Mill

  • Mfr # GMG15200

  • Zoro # G4346252


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
150 mm
Milling Diameter
20 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG15200
Zoro #
G4346252
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
150 mm
Milling Diameter
20 mm
Length of Cut
80 mm
Shank Dia.
20 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
End Type- Holemaking
Square
Cutting Direction
Right Hand
Series
GMG15
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon Flat
Stainless (M) Compatibility
Yes
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Spiral Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Helix Angle
45 Degrees
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.