Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long Corner Radius Flat End Mill

  • Mfr # GMG17907

  • Zoro # G4260581


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Radius
1.50 mm
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Series
GMG17
Cutting Direction
Right Hand
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG17907
Zoro #
G4260581
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
1.50 mm
Overall Length
83 mm
Milling Diameter
12 mm
Corner Radius
1.50 mm
Shank Dia.
12 mm
Length of Cut
26 mm

Details

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Series
GMG17
Cutting Direction
Right Hand
Type
Finisher
System of Measurement
Metric
Number of Flutes
6
Center Cutting
Center Cutting
End Mill Material
Carbide
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Helix Type
Unequal Index
End Mill Style
Radius
Single End/Double End
Single End
Helix Angle
45°
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.