Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long Corner Radius Flat End Mill

  • Mfr # GMG17912

  • Zoro # G4261272


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16 mm
End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG17912
Zoro #
G4261272
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
3 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Length of Cut
30 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Radius
Shank Type
Weldon Flat
Chip-Breaker
Yes
Center Cutting
Yes
Series
GMG17
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.