Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long Corner Radius Flat End Mill

  • Mfr # GMG17917

  • Zoro # G4264790


product price: $426.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Series
GMG17
Shank Dia.
25 mm
Shank Type
Weldon Flat Shank
Length of Cut
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG17917
Zoro #
G4264790
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
25 mm
Length of Cut
44 mm
Milling Diameter
25 mm
Overall Length
104 mm
Corner Radius
2 mm
Radius
2 mm

Details

End Mill Style
Radius
Series
GMG17
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Helix Angle
45°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
System of Measurement
Metric
Helix Type
Unequal Index
Spiral Direction
Right Hand
Number of Flutes
6
Type
Finisher
End Mill Material
Carbide
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.