Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long End Mill

  • Mfr # GMG12160

  • Zoro # G4339112


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Type
Finisher
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG12160
Zoro #
G4339112
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
16 mm
Milling Diameter
16 mm
Length of Cut
30 mm
Overall Length
92 mm

Details

Spiral Direction
Right Hand
Type
Finisher
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Measurement System
Metric
Single End/Double End
Single End
End Mill Style
Square
Finish
Y-Coating (AlCr Based)
Center Cutting
Center Cutting
Helix Angle
45°
Series
GMG12
Shank Type
Plain Shank
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.