Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long End Mill

  • Mfr # GMG12200

  • Zoro # G4340372


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Type
Finisher
Length of Cut
38 mm
Single End/Double End
Single End
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG12200
Zoro #
G4340372
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
38 mm
Overall Length
104 mm
Milling Diameter
20 mm
Shank Dia.
20 mm

Details

Spiral Direction
Right Hand
Type
Finisher
Single End/Double End
Single End
Shank Type
Plain Shank
Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Square
Series
GMG12
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Angle
45°
Finish
Y-Coating (AlCr Based)
Center Cutting
Center Cutting
Helix Type
Unequal Index
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.