Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long Flat End Mill

  • Mfr # GMG13060

  • Zoro # G4335192


product price: $37.15
/ea

Key Features

Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Helix Type
Unequal Index
Type
Finisher
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG13060
Zoro #
G4335192
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
13 mm

Details

Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Helix Type
Unequal Index
Type
Finisher
Cutting Direction
Right Hand
Measurement System
Metric
Finish
Y-Coating (AlCr Based)
Material
Carbide
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Angle
45°
End Mill Style
Square
Series
GMG13
Center Cutting
Center Cutting
Number of Flutes
6
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.