
V7 Plus A 4 Flute Multiple Helix 45 Deg Chamfer Flat Shank End Mill
Mfr # UGMF77032
Zoro # G4412901
product price: $60.45
/eaKey Features
Number of Flutes
4
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
End Mill Style
Chamfered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMF77032
Zoro #
G4412901
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Milling Diameter
1/2 in
Dimension Type
Inch
Details
Number of Flutes
4
End Mill Style
Chamfered
Single End/Double End
Single End
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
Series
UGMF77
Cast Iron (K) Compatibility
Yes
Type
Finisher
Helix Angle
35/37 Degrees Multi-Helix
Material
Carbide
Spiral Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Center Cutting
Yes
Helix Type
Unequal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.