Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix 45 Deg Chamfer Flat Shank End Mill

  • Mfr # UGMF77048

  • Zoro # G4412509


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
End Mill Style
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF77048
Zoro #
G4412509
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
Dimension Type
Inch
Milling Diameter
3/4 in

Details

Number of Flutes
4
End Mill Style
Chamfered
Single End/Double End
Single End
Helix Angle
35/37 Degrees Multi-Helix
Material
Carbide
Shank Type
Weldon Flat
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Type
Finisher
Steel (P) Compatibility
Yes
Spiral Direction
Right Hand
Series
UGMF77
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.