Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix 45 Deg Chamfer Plain Shank End Mill

  • Mfr # UGMF76064

  • Zoro # G4422403


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1-1/2 in
End Mill Style
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF76064
Zoro #
G4422403
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1-1/2 in
Milling Diameter
1 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Chamfered
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Stainless (M) Compatibility
Yes
Spiral Direction
Right Hand
Series
UGMF76
Type
Finisher
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Material
Carbide
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.