
V7 Plus A 4 Flute Multiple Helix Ball Nose Plain Shank End Mill
Mfr # UGMG53901
Zoro # G4397124
product price: $19.65
/eaKey Features
Milling Diameter
1/8 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1/8 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMG53901
Zoro #
G4397124
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
1/8 in
Length of Cut
1/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Series
UGMG53
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
End Mill Style
Ball
Shank Type
Plain
Cast Iron (K) Compatibility
Yes
SAE or Metric
SAE
Type
Finisher
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.