Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill

  • Mfr # UGMF71925

  • Zoro # G4264711


product price: $74.35
/ea

Key Features

Length of Cut
1.000 in
End Mill Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Radius
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF71925
Zoro #
G4264711
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Corner Radius
0.010 in
Radius
0.010 in
Milling Diameter
1/2 in
Overall Length
3.000 in
Shank Dia.
1/2 in

Details

End Mill Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
System of Measurement
Inch
Number of Flutes
4
Center Cutting
Center Cutting
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
Series
UGMF71
Helix Type
Unequal Index
Helix Angle
35°/37°
Single End/Double End
Single End
Type
Finisher
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.