Zoro Homepage

V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill

  • Mfr # UGMF71935

  • Zoro # G4264020


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Length of Cut
0.750 in
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF71935
Zoro #
G4264020
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.750 in
Shank Dia.
5/8 in
Radius
0.060 in
Overall Length
3.000 in
Milling Diameter
5/8 in
Corner Radius
0.060 in

Details

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Inch
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Radius
Helix Angle
35°/37°
Series
UGMF71
Type
Finisher
Finish
Y-Coating (AlCr Based)
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.