Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill

  • Mfr # UGMF71948

  • Zoro # G4270418


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF71948
Zoro #
G4270418
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
1-1/2 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
End Mill Style
Radius
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Cast Iron (K) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Center Cutting
Yes
Chip-Breaker
Yes
Series
UGMF71
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.