Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70828

  • Zoro # G4267344


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Helix Type
Unequal Index
Shank Dia.
3/4 in
Type
Finisher
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF70828
Zoro #
G4267344
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Radius
0.015 in
Length of Cut
0.750 in
Corner Radius
0.015 in
Overall Length
3.000 in

Details

Spiral Direction
Right Hand
Helix Type
Unequal Index
Type
Finisher
System of Measurement
Inch
End Mill Material
Carbide
Series
UGMF70
Shank Type
Plain Shank
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
End Mill Style
Radius
Helix Angle
35°/37°
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.