Zoro Homepage

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70845

  • Zoro # G4273120


product price: $247.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Radius
0.060 in
Helix Type
Unequal Index
Length of Cut
2.250 in
Finish
Y-Coating (AlCr Based)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF70845
Zoro #
G4273120
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.060 in
Length of Cut
2.250 in
Corner Radius
0.060 in
Overall Length
5.000 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in

Details

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Type
Finisher
End Mill Style
Radius
Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
35°/37°
Single End/Double End
Single End
End Mill Material
Carbide
Center Cutting
Center Cutting
Shank Type
Plain Shank
System of Measurement
Inch
Series
UGMF70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.