Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70903

  • Zoro # G4272472


product price: $23.99
/ea

Key Features

Length of Cut
0.437 in
Radius
0.010 in
Helix Type
Unequal Index
Center Cutting
Center Cutting
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF70903
Zoro #
G4272472
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Radius
0.010 in
Corner Radius
0.010 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2.000 in

Details

Helix Type
Unequal Index
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
35°/37°
Shank Type
Plain Shank
End Mill Style
Radius
System of Measurement
Inch
Series
UGMF70
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.