Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70922

  • Zoro # G4274730


product price: $66.39
/ea

Key Features

Corner Radius
0.015 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Milling Diameter
1/2 in
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF70922
Zoro #
G4274730
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015 in
Milling Diameter
1/2 in
Radius
0.015 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Overall Length
2.500 in

Details

Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Radius
Helix Type
Unequal Index
System of Measurement
Inch
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Series
UGMF70
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Material
Carbide
Helix Angle
35°/37°
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.