Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70971

  • Zoro # G4262998


product price: $43.89
/ea

Key Features

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Type
Plain Shank
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF70971
Zoro #
G4262998
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Shank Dia.
5/16 in
Radius
0.030 in
Milling Diameter
9/32 in
Overall Length
2.500 in
Length of Cut
0.625 in

Details

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Type
Plain Shank
Cutting Direction
Right Hand
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Type
Finisher
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Style
Radius
End Mill Material
Carbide
Helix Angle
35°/37°
Series
UGMF70
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.