Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70980

  • Zoro # G4264772


product price: $53.95
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.09 in
Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF70980
Zoro #
G4264772
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.09 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Cast Iron (K) Compatibility
Yes
End Mill Style
Radius
Helix Angle
35/37 Degrees Multi-Helix
Shank Type
Plain
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand
Series
UGMF70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.