Zoro Homepage

V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMF70981

  • Zoro # G4264090


product price: $53.39
/ea

Key Features

Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
4
Radius
0.010 in
Corner Radius
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF70981
Zoro #
G4264090
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Radius
0.010 in
Corner Radius
0.010 in
Shank Dia.
3/8 in
Length of Cut
1.000 in
Overall Length
3.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
System of Measurement
Inch
Helix Type
Unequal Index
Shank Type
Plain Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Helix Angle
35°/37°
End Mill Style
Radius
Single End/Double End
Single End
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Series
UGMF70
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.