Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Extended Neck Flat Shank End Mill

  • Mfr # UGMF73905

  • Zoro # G4403582


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Measurement System
Inch
Length Below Shank
2.250 in
Finish
Y-Coating (AlCr Based)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF73905
Zoro #
G4403582
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.250 in
Length of Cut
0.625 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
4.000 in

Details

Number of Flutes
4
Single End/Double End
Single End
Measurement System
Inch
Finish
Y-Coating (AlCr Based)
Type
Finisher
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Reach
2.250 in
Series
UGMF73
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Angle
35°/37°
Material
Carbide
End Mill Style
Square
Center Cutting
Center Cutting
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.