Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Extended Neck Flat Shank End Mill

  • Mfr # UGMF73914

  • Zoro # G4407730


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
1/2 in
Overall Length
5 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF73914
Zoro #
G4407730
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Overall Length
5 in
Length of Cut
5/8 in
Shank Dia.
1/2 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon Flat
Steel (P) Compatibility
Yes
Series
UGMF73
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
End Type- Holemaking
Square
Spiral Direction
Right Hand
Overall Reach
3-3/8 in
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.