Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Flat Shank End Mill

  • Mfr # UGMF69S916

  • Zoro # G4412524


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
37°
Measurement System
Inch
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF69S916
Zoro #
G4412524
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
2.500 in
Overall Length
4.500 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
37°
Finish
Y-Coating (AlCr Based)
Measurement System
Inch
Type
Finisher
Single End/Double End
Single End
Center Cutting
Center Cutting
Series
UGMF69S
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
End Mill Style
Square
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Material
Carbide
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.