Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68020

  • Zoro # G4423289


product price: $32.65
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Angle
35°/37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF68020
Zoro #
G4423289
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Milling Diameter
5/16 in
Overall Length
2.000 in
Shank Dia.
5/16 in

Details

Number of Flutes
4
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Angle
35°/37°
End Mill Style
Square
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Material
Carbide
Measurement System
Inch
Series
UGMF68
Helix Type
Unequal Index
Type
Finisher
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.