Zoro Homepage

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68024

  • Zoro # G4421511


product price: $39.95
/ea

Key Features

Number of Flutes
4
Helix Angle
35°/37°
Helix Type
Unequal Index
Center Cutting
Center Cutting
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF68024
Zoro #
G4421511
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.500 in
Shank Dia.
3/8 in
Overall Length
2.500 in
Milling Diameter
3/8 in

Details

Number of Flutes
4
Helix Angle
35°/37°
Helix Type
Unequal Index
Center Cutting
Center Cutting
Measurement System
Inch
Type
Finisher
Cutting Direction
Right Hand
End Mill Style
Square
Spiral Direction
Right Hand
Series
UGMF68
Single End/Double End
Single End
Shank Type
Plain Shank
Material
Carbide
Finish
Y-Coating (AlCr Based)
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.