Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68902

  • Zoro # G4394010


product price: $23.29
/ea

Key Features

Number of Flutes
4
Shank Type
Plain Shank
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF68902
Zoro #
G4394010
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Shank Dia.
3/16 in
Overall Length
2.000 in
Milling Diameter
5/32 in

Details

Number of Flutes
4
Shank Type
Plain Shank
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Square
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
Helix Angle
35°/37°
Helix Type
Unequal Index
Measurement System
Inch
Material
Carbide
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Series
UGMF68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.