Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68930

  • Zoro # G4396521


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
5/8 in
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Milling Diameter
5/8 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF68930
Zoro #
G4396521
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length of Cut
1.625 in
Overall Length
4.000 in

Details

Number of Flutes
4
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Type
Finisher
Measurement System
Inch
Center Cutting
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Angle
35°/37°
End Mill Style
Square
Spiral Direction
Right Hand
Material
Carbide
Finish
Y-Coating (AlCr Based)
Series
UGMF68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.