Zoro Homepage

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68S924

  • Zoro # G4403591


product price: $59.99
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/8 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF68S924
Zoro #
G4403591
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Milling Diameter
3/8 in
Length of Cut
1-1/4 in
Shank Dia.
3/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
37 Degrees
End Type- Holemaking
Square
Series
UGMF68S
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Spiral Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Plain
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.