Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68S932

  • Zoro # G4397343


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Length of Cut
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF68S932
Zoro #
G4397343
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Overall Length
6 in
Length of Cut
3-1/4 in
Shank Dia.
5/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
37 Degrees
Shank Type
Plain
Series
UGMF68S
Single End/Double End
Single End
End Type- Holemaking
Square
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.