Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill

  • Mfr # UGMF68S935

  • Zoro # G4401123


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Type
Unequal Index
Length of Cut
3.250 in
Center Cutting
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF68S935
Zoro #
G4401123
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
3.250 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
6.000 in

Details

Number of Flutes
4
Helix Type
Unequal Index
Center Cutting
Center Cutting
Shank Type
Plain Shank
Single End/Double End
Single End
Measurement System
Inch
Series
UGMF68S
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Material
Carbide
Helix Angle
37°
Type
Finisher
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Square
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.