Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4Fl Multi Helix 45 Chamfer Plain Shank End Mill

  • Mfr # UGMF76913

  • Zoro # G4405962


product price: $74.79
/ea

Key Features

Helix Type
Unequal Index
Type
Finisher
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Coating
Y-Coating (AlCr Based)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF76913
Zoro #
G4405962
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Diameter
1/2 in
Overall Length
3.000 in
Milling Dia.
1/2 in

Details

Helix Type
Unequal Index
Type
Finisher
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Coating
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Helix Angle
35°/37°
End Mill Style
Chamfered
System of Measurement
Inch
Single End/Double End
Single End
Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Cutting Direction
Right Hand
Number of Flutes
4
Material
Carbide
Series
UGMF76

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.