Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4Fl Multi Helix Extended Neck Ball Plain Shank End Mill

  • Mfr # UGMH10922

  • Zoro # G4378732


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Reach
3.125 in
Helix Type
Unequal Index
Shank Type
Plain Shank
Length of Cut
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH10922
Zoro #
G4378732
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.500 in
Length Below Shank
3.125 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
5.000 in

Details

Cutting Direction
Right Hand
Reach
3.125 in
Helix Type
Unequal Index
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Number of Flutes
4
Single End/Double End
Single End
Series
UGMH10
System of Measurement
Inch
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Spiral Direction
Right Hand
End Mill Style
Ball
Helix Angle
35°/37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.