Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09921

  • Zoro # G4279743


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Cutting Direction
Right Hand
Reach
2.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09921
Zoro #
G4279743
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.060 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Diameter
1/2 in
Radius
0.060 in
Overall Length
4.000 in
Length Below Shank
2.250 in

Details

Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Cutting Direction
Right Hand
Reach
2.250 in
Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Radius
System of Measurement
Inch
Series
UGMH09
Center Cutting
Center Cutting
Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Helix Angle
45°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.