Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09942

  • Zoro # G4265524


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Reach
3.375 in
Spiral Direction
Right Hand
Shank Type
Plain Shank
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09942
Zoro #
G4265524
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Length Below Shank
3.375 in
Radius
0.125 in
Corner Radius
0.125 in
Length of Cut
0.750 in
Milling Diameter
5/8 in
Overall Length
6.000 in

Details

Helix Angle
45°
Reach
3.375 in
Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Number of Flutes
6
Center Cutting
Center Cutting
System of Measurement
Inch
Helix Type
Unequal Index
End Mill Material
Carbide
End Mill Style
Radius
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
UGMH09
Single End/Double End
Single End
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.